Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

725EX : Intrinsically Safe Process Multi-Purpose Calibrator

EW-20005-70
$3,599.95 USD/EACH

Usually ships in 14 days.
Qty
    Use the measure and source functions to test and calibrate almost any process parameter. The Fluke 725Ex Intrinsically Safe Calibrator is a powerful, multi-function calibration solution that offers:

    • ATEX II 1 G EEx ia IIB 171°C KEMA 04ATEX 1303X
    • I.S. Class I, Division 1 Groups B-D, 171°C compliance
    • Measure Volts dc, mA, RTDs, thermocouples, frequency and ohms
    • Source or simulate Volts dc, mA, RTDs, thermocouples, frequency and ohms
    • Two channel simultaneous source and measure capability for calibration of transmitters
    • Power transmitters with internal loop supply
    • Store frequently-used test setups for later use
    • Pressure measurement to 3,000 psi/200 bar using any of the 8 intrinsically safe Fluke 700PEx Pressure Modules, calibrate pressure transmitters and I/P devices
    • Pressure switch test function to capture set, reset and deadband values
    • Compact size and weight
    • Simple, push-button user interface
    • Rugged and reliable, for field use
    • Included accessories: One set of AC72 alligator clips, One set of stackable test leads, One set of TL 75 test leads, User manuals
    Pressure Modules
    • Display pressure readings in any of 10 different pressure units you specify in the calibrator setup
    • Rugged urethane molded case protects the module from rough handling and harsh conditions
    • Features internal temperature compensation from 0º C to 50º C for full-accuracy performance
    • Certified by CSA: I.S. Class I, Div 1, Groups A-D T4, Ta = 0 °C to 50 °C
    • ATEX II 1G EEx ia IIC T4 Compliant.
    • One year warranty
    Product Type Multi-function Calibrators
    Brand Fluke
    Manufacturer number FLUKE-725EX
    Model FLUKE-725EX
    Make PROCESS TOOLS

    Accessories
    Qty/Price
    Availability

    at $134.95 USD/EACH

    In stock.

    at $64.95 USD/EACH

    Usually ships in 14 days.
    Calibrations
    Qty/Price
    Availability

    at $170.00 USD/EACH
    Usually ships in 8 days.




     
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title