Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

83l Benchtop Heated Shaking Incubator - 230 VAC 50/60hz

EW-79510-46
$5,460.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Unique dual-action shaker lets you select between orbital or reciprocating motions
These digital shakers feature variable 10 to 300 rpm speed control via the user-friendly keypad with push-button controls. Fan circulation ensures excellent temperature uniformity. Brushless DC motor gives long maintenance-free operation. Refrigerated models are CFC-free.
The air spring door and lid guard against sudden closures. Self-diagnostic function identifies any errors and advises correction procedures. Slow start/stop feature minimizes wear and sample damage. Rugged construction permits heavier loads. Floor models (“C”) feature a lid with large tempered glass viewing window that allows observation of flask contents and an audible alarm if the door is open for more than one minute.
A wide range of accessories are available in the side bar. Universal platform is a predrilled tray which accepts flask, funnel, and rack clamps. Spring wire racks are ideal for mixed sizes of flasks and glassware. Rubber mats are used for low-speed applications and containers with a low center of gravity. Choose flask clamps for flat-bottomed Erlenmeyer type flasks; funnel clamps for separating funnels from 250 to 2000 mL. Test tube racks can fit test tubes having a 8- to 25-mm diameter.
Product Type Incubators
Capacity 22 gal (83 L) chamber volume
Min speed (rpm) 10
Max speed (rpm) 300
Max temperature (º F) 140
Flask capacity (platform) 47 x 1L flask, 5 x 2L flask
Orbit size 1.2"
Speed Accuracy ±1 rpm
Max load 33 lb (15kg)
Timer range (min) 1 minute to 99 hours 59 minutes
Housing material Stainless steel interior, powder coated steel exterior, anodized duraluminum platform
Platform dimensions 16" x 16"
Dimensions 20" x 12 1/2" x 20" (Chamber Dimensions)
Temp accuracy +/- 0.1C at 38C
Max temperature (º C) 60
CE Compliance Yes
Brand Lab Companion
Temp uniformity +/- 0.5C
Power (VAC) 230
Power (Hz) 50/60 Hz
Display digital LED





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title