Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

A109GMN025NA1:Flmtr .3/3GPM Digital Flowmeter W/ 1/4inNYLON Turbine Housing 2TOTALS 2CALS And Flowrate

EW-05610-01
$483.00 USD/EACH

  • A low-cost solution to light-duty process applications
  • Battery-powered to eliminate the need for expensive wiring
  • Two totalizers allow for process or period-specific volume monitoring
These general purpose in-line flowmeters / totalizers display flow rate and accumulated flow in GPM or LPM. The NEMA enclosure is suitable for indoor/outdoor use in dusty, dirty and wet environments. This compact design makes them ideal for use in light manufacturing, pilot-plant, or quality control areas.
All flowmeters measure linearly across a range and record a cumulative volume plus a resettable volume. Meters are factory-calibrated using water but can store 2 application-specific K-factors determined in-process. To conserve power, the six-digit display automatically turns on with flow and then turns off four minutes after flow ceases.
Meters operate on two lithium batteries. Remote installation of the flowmeter body is possible using the optional remote installation kit (order separately below). Replacement battery kits and calibration containers can be ordered separately. Wetted components are the Nylon or aluminum housing, Nylon rotor, tungsten carbide shaft, 316 SS rings, and ceramic bearings.
Remote Installation Kit
Mount display up to 100 feet from the sensor—ideal for measuring flow in hot pipes (up to 250°F/121°C) or in inaccessible areas. Kit includes a sensor cover with 10-ft cable and remote display housing. Simply remove screws on the front of flowmeter and separate display and sensor sections. Attach sensor cover to sensor section; install display section in the remote display housing. Housing has four holes to conveniently mount display. FM-approved.
Product Type Turbine Flowmeters
Description Turbine Flowmeter
Accuracy ±1.5% of reading
Max operating temperature (º F) 140
Max operating temperature (º C) 60
Max pressure 150 psi
Max particulate size 125 microns
Pressure drop at maximum flow 8 psig
Process connection 1" NPT(F)
Repeatability ±1%
CE Compliance Yes
Battery life 9000 hours nominal
Display 6-digit LCD, 1/2"H
Power two 3 V lithium batteries

Accessories
Qty/Price
Availability

at $254.00 USD/EACH

Usually ships in 7 days or sooner.

at $92.00 USD/EACH

Usually ships in 11 days.

at $40.00 USD/EACH

In stock.

at $59.00 USD/EACH

Usually ships in 8 days.
Calibrations
Qty/Price
Availability

at $250.00 USD/EACH
Usually ships in 19 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title