Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

AC Variable-Speed Controller, 1 hp, 115/230 VAC, 4.2 amp, 120-240VAC output

EW-70101-21
$269.00 USD/EACH

Usually ships in 6 days.
Qty

  • Operate a 230 VAC motor with only a 115 VAC power supply
  • Use with a variety of motors
  • An excellent option for most ¡Ü1-hp applications
  • On-board trimmer pot allows easy calibration and setup
These controllers have the ability to double their output voltage in situations where 230 VAC is needed but only a 115 VAC power supply is available. To protect your motor and equipment, a torque foldback feature allows a 200% torque maximum for a short period of time to overcome intermittent peak loads. Torque levels are then reduced back to a preset safe level. NEMA 4X controllers are available; call our Application Specialists to order.
Product Type AC controllers
hp 1
Power 115/230 VAC input; 120 to 240 VAC (output)
Dimensions 3-15/16"L x 4-11/32"W x 7-1/2"H





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title