dummy
EW-27443-45
Usually ships in 8 days.
Qty:
- Reliable low resistance measurements
- Four-terminal Kelvin resistance measurement eliminates test lead resistance
- 10A test current at up to 4000µΩ
- 0.25% basic accuracy
- 1 micro-ohm resolution
- Direct reading, easy to operate
- Six selectable resistance ranges
- Reverse polarity switch
- Overload and input fuse protection
- Manufactured to international safety and environmental standards
- Automatic decimal point and zeroing
- Large terminals accept banana plugs and spade lugs
- Rechargeable NiMH battery with internal charger (110/220V)
- Includes DataView® software for data storage, real-time display, analysis and report generation
| Product Type |
Micro-Ohmmeters |
| Test Current Range |
10A |
| Accuracy |
0.25% ± 2cts |
| Data storage (Memory Capacity) |
99 test results |
| Range |
4000µ ohm |
| Resolution |
1 µ ohm |
| Dimensions |
10.7 x 9.76 x 7.17 |
| Power |
Rechargeable 6V, 8.5Ah NiMH batteries |
| Brand |
AEMC |
| Model |
6240 |
| Manufacturer number |
6240 |
at $174.00 USD/EACH
Usually ships in 14 days.
at $289.00 USD/EACH
Usually ships in 14 days.
at $99.00 USD/EACH
Usually ships in 6 days.
at $149.00 USD/EACH
Usually ships in 6 days.
at $199.00 USD/PACKAGE
Usually ships in 11 days.
at $245.50 USD/PACKAGE
Usually ships in 7 days.
at $106.00 USD/PACKAGE
In stock.
at $149.00 USD/EACH
Usually ships in 7 days.
at $199.00 USD/EACH
Usually ships in 8 days.
Technical Resources
Related technical articles (Roll over for summary)
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334