Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

ATAGO Digital Pocket Refractometer, 0.0 to 85.0% Brix

EW-02941-54
$464.00 USD/EACH

  • Compact, durable unit provides simple and accurate Brix readings
  • Extended Brix ranges provide operator flexibility
  • Rugged IP65 design is ideal for field use and easy cleanup
This lightweight and compact pocket refractometer is ideal for determining Brix concentrations in fruits and beverages, cutting oils, and organic samples. In the field or indoors, measurements are quick and accurate. Simply apply two to three drops of sample onto the prism, press the start key, and the percentage value is displayed in seconds. Calibration is simple – clean off the prism, add water, and press the zero key. The easy to read LCD display eliminates the possibility of interpretation errors. Clean up is simple, as these units can be easily cleaned under running water.
What's Included:
Storage case and two AAA batteries.
Product Type Refractometer (Digital)
Brix scale range (Minimum) 0
Brix scale range (Maximum) 85
Resolution 0.1% Brix
Temp compensation 50 to 212°F (10 to 100°C)
Temp range 10 to 100°C (50 to 212°F)
Temp accuracy ±1°C
Temp resolution 0.1°C
Accuracy ±0.2% Brix
Response time 3 seconds
Sample volume 0.3 mL
Dimensions 2"W x 4-1/4"H x 1-1/4"D (5.1 x 10.8 x 3.2 cm)
Brand Atago
Model 3840 (PAL-ALPHA)
Manufacturer number 3840 (PAL-ALPHA)
Display 3-digit LCD
Power Two AA batteries

Accessories
Qty/Price
Availability

at $21.25 USD/PACKAGE of 12

In stock.
Calibrations
Qty/Price
Availability

at $75.00 USD/EACH
Usually ships in 9 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title