Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

AVM410 : Air Velocity Meter, Temp Includes: Instrument, hard carrying case, 4 alkaline batteries, operation and service manual, and NIST calibration certificate

EW-10508-73
$635.00 USD/EACH

    These thermal anemometers are a solid choice for a digital air velocity meter without compromising accuracy or precision. They are excellent for troublehshooting HVAC systems and conducting commissioning work.

    • Accurate air velocity measuremetn
    • Integrated probe attachment
    • Large, easy to read display
    • Intrinsically safe (9880D only)
    • Calibration certificate included

    What's Included:
    Carrying case, batteries, and NIST-traceable calibration report supplied by manufacturer.
    Product Type Hot-Wire Anemometer
    Operating conditions ELECTRONICS: 40 to 113° F (5 to 45° C)
    PROBE: 0 to 200° F (-18 to 93° C)
    Brand Alnor
    Model AVM410
    Manufacturer number AVM410

    Accessories
    Qty/Price
    Availability

    at $7.50 USD/PACKAGE of 4

    In stock.
    Calibrations
    Qty/Price
    Availability

    at $225.00 USD/EACH
    Usually ships in 15 days.
    Reconditioned & Like New
    Qty/Price
    Availability
    RECOND 10508-73
    EW-00259WL

    at $376.00 USD/EACH

    In stock.




    Technical Resources
     
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title