Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

A&D FX-i Toploading Balance 320g X 0.001g Ext.Calibration, Comparator, RS232

EW-11112-32
$995.00 USD/EACH

Usually ships in 6 days.
Qty

  • A faster, more compact precision balance – with 1-second stabilization time
  • GLP, GMP, GCP, and ISO compliant printouts via USB interface
  • Easy-to-use digital calibration function with external calibration mass simplifies balance calibration procedures
  • Animal weighing, below-balance weighing, capacity indicator function, auto power on/off, and percent weighing
  • Features a capacity indicator and below balance weighing hook
  • External calibration
A&D’s new FX-i series has the smallest footprint of most balances in its class. The 25% smaller footprint uses less bench space with all the capacities of larger toploading balances. The improved Super Hybrid Sensor (SHS) uses half the current of full-size toploaders, allowing the optional battery to last up to 8 hours on a single charge.
The FX-i offers standard RS-232 and the new Statistical Calculation Function (SCF) provides statistical data display or output of weighed samples. The balances feature 12 different weighing units and offer percentage and counting functions.

Glass draft ring included.
What's Included:
Built-in RS-232 interface and power adapter
Product Type Toploading Balances
Auto shutoff Yes
Calibration External
Capacity (g) 320
Capacity (oz) 11.3
Housing dimensions 19.1 x 8.4 x 26.2 cm
Dimensions (" W) 7-1/2
Dimensions (" H) 3-5/16
Dimensions (" D) 10-5/16
Pan size (dia) 5" (13 cm)
Readability (g) 0.001
Linearity (g) ±0.002
Repeatability (g) ±0.001
Weighing units g, oz, lb, lb-oz, ozt, ct, momme, dwt, gn, tael, tola, mesghal
Power (VAC) 120/240
Stability Indicator Yes
Output RS-232
Model FX-300I

Accessories
Qty/Price
Availability

at $45.00 USD/EACH

Usually ships in 5 days.
Printer, compact
EW-11126-92

at $445.00 USD/EACH

Usually ships in 7 days.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title