Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

A&D GP Washdown Industrial Scale, 12kg x 0.1 g

EW-11126-00
$3,395.00 USD/EACH

Usually ships in 9 days.
Qty

  • Adjustable swing arm display allows weighing of bulky items
  • Protection against moisture and dust to IP65/NEMA4 standards
  • Automatic internal calibration when scale detects changes in ambient temperature
  • Clear, large vacuum flourescent display is easy to see under any lighting conditions

What's Included:
AC power adapter
Product Type Bench/Floor Industrial Scales
Calibration Internal
Capacity (kg) 12
Capacity (lbs) 26
Overload capacity 150%
Housing dimensions 37.1 x 61.6 x 13 cm
Dimensions (" W) 14-5/8
Dimensions (" H) 24-1/4
Dimensions (" D) 5-1/8
Pan size (L x W) 15-1/8" x 13-1/2" (38.4 x 34.3 cm)
Readability (g) 0.1
Linearity (g) ±0.2
Repeatability (g) ±0.1
Weighing units g, kg, lb, oz, ct, dwt, momme
Power (VAC) 115
Output RS-232C
Brand A&D Weighing
Model GP-12K

Accessories
Qty/Price
Availability
Printer, compact
EW-11126-92

at $445.00 USD/EACH

Usually ships in 7 days.

at $239.00 USD/EACH

Usually ships in 7 days.

at $169.00 USD/EACH

Usually ships in 13 days.
Related products
Qty/Price
Availability

at $43.00 USD/EACH
In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title