Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

A&D Gemini Autocalibrating Analytical Balance, 42 g/210 g

EW-11100-80
$4,575.00 USD/EACH

Usually ships in 4 days.
Qty

  • Automatic self-calibration adjusts for ambient temperature changes
  • Data memory function stores up to 200 sets of data
  • Balance ID for GLP applications outputs date, time, balance number, and calibration weight
  • Parts counting, percent weighing, below-balance weighing, and multiple weighing units
  • Rear-mount motor drive assembly and antistatic glass offer superior weighing accuracy
  • Splashproof keypad and display withstand messy lab environments
These balances are easy to use and calibrate and adjust their settings based on environmental changes. Balances feature a larger weighing chamber and smaller footprint than conventional analytical balances.
What's Included:
Dust cover, WinCT software, and 120 VAC, 50/60 Hz adapter with 6 ft (1.8 m) cord and two-prong plug
Product Type Analytical Balances
Calibration Internal
Capacity (g) 42 / 210
Capacity (oz) 1 / 7
Housing dimensions 24.8 x 32.7 x 37.1 cm
Dimensions (" W) 9-3/4
Dimensions (" H) 12-7/8
Dimensions (" D) 14-5/8
Pan size (dia) 3-1/3" (8.5 cm)
Readability (g) 0.00001 / 0.0001
Linearity (g) ±0.0002
Repeatability (g) ±0.00001 / 0.0001
Weighing units g, mg, oz, oz t, ct, dwt, gn, tael, tola
Stability filters three user-selectable filter settings
Chamber size 17.8 x 22.2 x 16.5 cm
Chamber size (" W) 7
Chamber size (" H) 8-3/4
Chamber size (" D) 6-1/2
Power (VAC) 120/220
Output RS-232
Brand A&D Weighing
Model GR-202

Accessories
Qty/Price
Availability

at $45.00 USD/EACH

Usually ships in 5 days.

at $645.00 USD/EACH

Usually ships in 7 days.
Printer, compact
EW-11126-92

at $445.00 USD/EACH

Usually ships in 7 days.
Related products
Qty/Price
Availability

at $43.00 USD/EACH
In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title