Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

A&D HC-i Counting Scale, 15 lb x 0.002 lb

EW-11113-97
$649.00 USD/EACH

Usually ships in 7 days.
Qty

  • Enhanced resolution for greater counting accuracy
  • Memory accumulation mode for ongoing totals
  • Audible Weighing Assist—beeping function alerts when you are reaching your target quantity
  • Detachable display unit with 2 ft cable allows placement of the display where it's most convenient for you
With the HC-i series and its accessories, you can easily build an inexpensive inventory control system. The HC-i series is cost effective and will improve reliability by eliminating errors and unnecessary repetition during large volume counting jobs.
What's Included:
110 VAC, 50/60 Hz power adapter with 6-ft (1.8 m) cord and plug
Product Type Counting Scales
Calibration External
Capacity (kg) 6
Capacity (lbs) 15
Overload capacity 200%
Housing dimensions 31.4 x 12.7 x 33 cm
Dimensions (" W) 12-3/8
Dimensions (" H) 5
Dimensions (" D) 13
Pan size (L x W) 8-5/16" x 11-13/16" (21.1 x 30 cm)
Readability (g) 1
Readability (lbs) 0.002
Linearity (g) ±1
Repeatability (g) ±1
Weighing units kg, lb
Power (VAC) 110/220
Battery 6 C batteries (not included)
Output RS-232
Power 50/60 Hz
Brand A&D Weighing
Model HC-6KI

Accessories
Qty/Price
Availability

at $56.00 USD/EACH

Usually ships in 2 days.

at $645.00 USD/EACH

Usually ships in 7 days.

at $12.55 USD/PACKAGE of 4

In stock.

at $119.00 USD/EACH

In stock.
Printer, compact
EW-11126-92

at $445.00 USD/EACH

Usually ships in 7 days.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title