Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

A&D ION Analytical Balance, 220g x 0.1,mg IntCal, Ionizer, Env,Sensors

EW-11110-92
$6,295.00 USD/EACH

Usually ships in 8 days.
Qty

  • Built-in ionizer and anti-static glass breeze break improves weighing by eliminating static
  • External data logger that stores up to 5,000 weighing results
  • Interlocking doors allows the user to open either door from the opposite side
  • Auto calibrate when the balance detects a charge in ambient temperature
  • Built-in sensors monitor, temperature, humidity, vibration and atmospheric pressure
  • Automatic adjustment function uses data from built-in sensors to compensate for environmental changes–ensures fast, stable results
  • Microbalances have dedicated weighing pans designed to minimize the influence of drafts
Glass draft ring included.
What's Included:
Weighing data logger, software, and 120/220V power adapter
Product Type Analytical Balances
Calibration Internal
Capacity (g) 220
Capacity (oz) 8
Housing dimensions 25.9 x 31 x 45.2 cm
Dimensions (" W) 10-1/4
Dimensions (" H) 12-1/4
Dimensions (" D) 17-3/4
Display LCD
Pan size (dia) 3-1/2" (9 cm)
Readability (mg) 0.1
Linearity (mg) ±0.2
Repeatability (mg) 0.1
Weighing units g, mg, pcs, %, oz, ozt, ct, mom, dwt, gn, tael, tola, mesghal
Stabilization time 10 second
Power (VAC) 120/220
Stability Indicator Yes
Output RS-232 / USB
Brand A&D Weighing
Model BM-200

Accessories
Qty/Price
Availability

at $45.00 USD/EACH

Usually ships in 5 days.

at $645.00 USD/EACH

Usually ships in 7 days.
Printer, compact
EW-11126-92

at $445.00 USD/EACH

Usually ships in 7 days.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title