Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

A&D Moisture Determination Balance, MF-50, 51 g x 0.002 g, 115 VAC

EW-01041-30
$2,725.00 USD/EACH

Usually ships in 6 days.
Qty

  • Three heating modes—quick mode, step mode, and standard operational mode—allow greater control of temperature settings
  • Vacuum fluorescent display (VFD) shows moisture content, solid content, weight, atro moisture, and atro solid
  • Programmable memory allows you to store up to 5 sample parameters

What's Included:
Tweezers, spoon, pan foils, display cover, bidirectional RS-232C interface, data collection software, and 6-ft (1.8 m) cord with three-prong plug
Product Type Moisture Balances
Calibration External
Capacity (g) 51
Capacity (oz) 1.8
Heater type Halogen
Housing dimensions 8-1/2" W x 6-3/4"H x 12-1/2"D (21.6 x 17.1 x 31.8 cm)
Pan size (dia) 3-3/8" (8.6 cm)
Power (VAC) 115
Readability 0.002 g
Repeatability ±0.05%
Temperature range (º C) (low) 50
Temperature range (º C) (high) 200
Timer (min) 1 to 999
Weighing units g, % moisture, % solids, wet-dry, dry-wet
Output RS-232
Brand A&D Weighing

Accessories
Qty/Price
Availability

at $225.00 USD/EACH

Usually ships in 7 days.

at $425.00 USD/EACH

Usually ships in 7 days.
Printer, compact
EW-11126-92

at $445.00 USD/EACH

Usually ships in 7 days.
Related products
Qty/Price
Availability

at $43.00 USD/EACH
In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title