Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

A&D Moisture Determination Balance, MX-50, 51 g x 0.001 g, 115 VAC

EW-01041-40
$3,395.00 USD/EACH

Usually ships in 4 days.
Qty

  • Three heating modes—quick mode, step mode, and standard operational mode—allow greater control of temperature settings
  • Vacuum fluorescent display (VFD) shows moisture content, solid content, weight, atro moisture, and atro solid
  • Programmable memory allows you to store up to 5 sample parameters

What's Included:
Tweezers, spoon, pan foils, display cover, bidirectional RS-232C interface, data collection software, and 6-ft (1.8 m) cord with three-prong plug
Product Type Moisture Balances
Calibration External
Capacity (g) 51
Capacity (oz) 1.8
Heater type Halogen
Housing dimensions 8-1/2" W x 6-3/4"H x 12-1/2"D (21.6 x 17.1 x 31.8 cm)
Pan size (dia) 3-3/8" (8.6 cm)
Power (VAC) 115
Readability 0.001 g
Repeatability ±0.10%
Temperature range (º C) (low) 50
Temperature range (º C) (high) 200
Timer (min) 1 to 999
Weighing units g, % moisture, % solids, wet-dry, dry-wet
Output RS-232
Brand A&D Weighing

Accessories
Qty/Price
Availability

at $225.00 USD/EACH

Usually ships in 7 days.

at $425.00 USD/EACH

Usually ships in 7 days.
Printer, compact
EW-11126-92

at $445.00 USD/EACH

Usually ships in 7 days.
Related products
Qty/Price
Availability

at $43.00 USD/EACH
In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title