Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

A&D Orion Analytical Balance, 120 g

EW-11104-10
$2,325.00 USD/EACH

  • Exceptional combination of remarkable features at affordable prices
  • Die-cast aluminum alloy housing offers long life and durability
  • System diagnostics alerts operator of abnormal weighing conditions
  • Digital tare lets you tare via computer or manually
  • Parts counting, percent weighing, below-balance weighing, and auto zero tracking


Calibration mass is not included with balance - order separately.

What's Included:
Dust cover and a 120 VAC, 50/60 Hz adapter with 6-ft (1.8 m) cord and two-prong plug. Order optional 220 VAC adapter and RS-232 interface separately below.
Product Type Analytical Balances
Calibration External
Capacity (g) 120
Capacity (oz) 4
Housing dimensions (21.6 x 30.5 x 31.8 cm)
Dimensions (" W) 8-1/2
Dimensions (" H) 12
Dimensions (" D) 12-1/2
Pan size (dia) 3-5/16" (8.4 cm)
Readability (mg) 0.1
Linearity (g) ±0.0002
Repeatability (g) ±0.0001
Weighing units g, mg, oz, ozt, ct, dwt, gn, tael
Stability filters five environmental sensitivity levels
Power (VAC) 120/220
Output RS-232
Brand A&D Weighing
Model HR-120-C

Accessories
Qty/Price
Availability

at $45.00 USD/EACH

Usually ships in 5 days.

at $645.00 USD/EACH

Usually ships in 7 days.
Printer, compact
EW-11126-92

at $445.00 USD/EACH

Usually ships in 7 days.
Related products
Qty/Price
Availability

at $43.00 USD/EACH
In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title