Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Acetal Copolymer Hose Clamps, White, 0.351" x 0.394", 100/pack

EW-06832-02
$31.00 USD/PACKAGE of 100

quantity discounts Quantity Discounts
Order Discount Price
[X]
4 10% $27.90/PACKAGE of 100
20 15% $26.35/PACKAGE of 100
80 20% $24.80/PACKAGE of 100

  • Reusable white acetal copolymer clamps will not rust or corrode
Recommended for continuous use from ambient temperature to 200ºF (93ºC). Clamps are nonconducting and stable in a wide variety of chemicals.

Once set, clamps stay put. To use, just position clamp on hose or tubing bundle and press the jaws together with a pair of pliers.
Product Type Hose Clamp
ID (min) 0.351 in (8.9 mm)
ID (Max) 0.394 in (10.0 mm)
Qty/pk 100
Brand Cole-Parmer
Manufacturer number SNP-02





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title