Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Adam CBC Counting Scale, 48 Kg X 2g, 220 VAC

EW-11711-69
$425.00 USD/EACH

Usually ships in 7 days.
Qty

  • Three displays show weight, unit weight, and parts simultaneously
  • 1:600,000 high internal counting for accurate counts
  • Supplied with internal rechargeable battery for total portability
  • Antitilt bumpers and nonslip feet for stability
These counting scales feature user-friendly software that improves productivity and helps simplify weighing and counting applications. Durable ABS housing, stainless steel platform, nonslip feet and load cell protection make these scales ideal for harsh industrial environments. An internal rechargeable battery provides up to 90 hours of remote weighing. Three large, backlit LCDs provides a clear view of weight and count data and the color-coded keypad highlights frequently used keys. Bi-directional RS-232 interface and real-time clock with date and time offer accurate record keeping.
What's Included:
AC power adapter and internal rechargeable battery pack
Product Type Counting Scales
Auto shutoff Yes
Calibration External
Capacity (kg) 48
Capacity (lbs) 105.8
Overload capacity 100%
Housing dimensions 32.7 x 11.1 x 34 cm
Dimensions (" W) 12-7/8
Dimensions (" H) 4-3/8
Dimensions (" D) 13-3/8
Display 3 LCDs
Pan size (L x W) 8-3/4" x 10-3/4" (22.2 x 27.3 cm)
Readability (g) 2
Linearity (g) ±4
Repeatability (g) ±2
Weighing units kg, lb
Weighing modes weighing, counting
Stabilization time 2 seconds
Power (VAC) 230
Battery rechargeable battery
Output RS-232
Power 50/60 Hz
Brand Adam Equipment
Model CBC100A_220VAC

Accessories
Qty/Price
Availability

at $395.00 USD/EACH

Usually ships in 10 days.

at $65.00 USD/PACKAGE

Usually ships in 10 days.

at $20.00 USD/EACH

Usually ships in 10 days.

at $335.00 USD/EACH

Usually ships in 6 days.

at $90.00 USD/PACKAGE

Usually ships in 6 days.

at $160.00 USD/PACKAGE

Usually ships in 6 days.

at $280.00 USD/PACKAGE

Usually ships in 6 days.

at $85.00 USD/EACH

Usually ships in 6 days.
RS232 cable
EW-11120-93

at $35.00 USD/EACH

Usually ships in 6 days.
RS232 to USB Cable
EW-11120-95

at $50.00 USD/EACH

Usually ships in 6 days.
Adam DU Software
EW-11120-96

at $95.00 USD/EACH

Usually ships in 6 days.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title