dummy
EW-11711-60
- Three displays show weight, unit weight, and parts simultaneously
- 1:600,000 high internal counting for accurate counts
- Supplied with internal rechargeable battery for total portability
- Antitilt bumpers and nonslip feet for stability
These counting scales feature user-friendly software that improves productivity and helps simplify weighing and counting applications. Durable ABS housing, stainless steel platform, nonslip feet and load cell protection make these scales ideal for harsh industrial environments. An internal rechargeable battery provides up to 90 hours of remote weighing. Three large, backlit LCDs provides a clear view of weight and count data and the color-coded keypad highlights frequently used keys. Bi-directional RS-232 interface and real-time clock with date and time offer accurate record keeping.
What's Included:
AC power adapter and internal rechargeable battery pack
| Product Type |
Counting Scales |
| Auto shutoff |
Yes |
| Calibration |
External |
| Capacity (kg) |
4 |
| Capacity (lbs) |
8.8 |
| Overload capacity |
100% |
| Housing dimensions |
32.7 x 11.1 x 34 cm |
| Dimensions (" W) |
12-7/8 |
| Dimensions (" H) |
4-3/8 |
| Dimensions (" D) |
13-3/8 |
| Display |
3 LCDs |
| Pan size (L x W) |
8-3/4" x 10-3/4" (22.2 x 27.3 cm) |
| Readability (g) |
0.1 |
| Linearity (g) |
±0.2 |
| Repeatability (g) |
±0.1 |
| Weighing units |
g, kg, lb |
| Weighing modes |
weighing, counting |
| Stabilization time |
2 seconds |
| Power (VAC) |
120 |
| Battery |
rechargeable battery |
| Output |
RS-232 |
| Power |
50/60 Hz |
| Brand |
Adam Equipment |
| Model |
CBC8A |
at $395.00 USD/EACH
Usually ships in 10 days.
at $65.00 USD/PACKAGE
Usually ships in 10 days.
at $20.00 USD/EACH
Usually ships in 10 days.
at $335.00 USD/EACH
Usually ships in 6 days.
at $90.00 USD/PACKAGE
Usually ships in 6 days.
at $160.00 USD/PACKAGE
Usually ships in 6 days.
at $280.00 USD/PACKAGE
Usually ships in 6 days.
at $85.00 USD/EACH
Usually ships in 6 days.
at $35.00 USD/EACH
Usually ships in 6 days.
at $50.00 USD/EACH
Usually ships in 6 days.
at $95.00 USD/EACH
Usually ships in 6 days.
at $140.00 USD/EACH
Usually ships in 7 days.
Technical Resources
Related technical articles (Roll over for summary)
Show All...
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334