Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Adam CBK Compact Industrial Bench Scale, 32 Kg X 1g

EW-11711-86
$395.00 USD/EACH

  • Full-featured industrial checkweighing scales for a wide variety of applications
  • Large, backlit LCD with capacity tracker helps prevent exceeding scale capacity
  • Color-coded keys and colored LED check limit indicators speed up productivity
  • Multilanguage text printing accommodates more users
These scales offer rugged construction for a wide variety of industrial weighing applications including weighing, parts counting, percent weighing, and checkweighing. Quickly perform repetitive weighing tasks with the large stainless steel platform, backlit LCD, and graphic capacity tracker. Amber, red, and green color-coded indicator lights reduce checkweighing errors by quickly showing if a sample is underweight, overweight, or within acceptable limits. The RS-232 interface with date-and-time and selectable multi-language text printing provide data recording and traceability. A built-in rechargeable battery pack makes these scales ideal for production, warehousing, or field use.
What's Included:
AC adapter and internal rechargeable battery
Product Type Compact Industrial Scales
Auto shutoff Yes
Calibration External
Capacity (kg) 32
Capacity (lbs) 70.5
Housing dimensions 36.5 x 11.4 x 31.4 cm
Dimensions (" W) 14-3/8
Dimensions (" H) 4-1/2
Dimensions (" D) 12-3/8
Display 6 digits Backlit LCD
Platform size (L x W) 9" x 10-3/4" (22.9 x 27.3 cm)
Readability (g) 1
Linearity (g) ±2
Repeatability (g) ±1
Weighing units g, kg, lb, oz, lb:oz
Weighing modes weighing, parts counting, percent weighing, check weighing
Stabilization time 2 seconds
Power (VAC) 120
Battery rechargeable battery
Output RS-232
Power 50/60 Hz
Brand Adam Equipment
Model CBK70A

Accessories
Qty/Price
Availability

at $395.00 USD/EACH

Usually ships in 10 days.

at $65.00 USD/PACKAGE

Usually ships in 10 days.

at $20.00 USD/EACH

Usually ships in 10 days.

at $335.00 USD/EACH

Usually ships in 6 days.

at $90.00 USD/PACKAGE

Usually ships in 6 days.

at $160.00 USD/PACKAGE

Usually ships in 6 days.

at $280.00 USD/PACKAGE

Usually ships in 6 days.

at $85.00 USD/EACH

Usually ships in 6 days.
RS232 cable
EW-11120-93

at $35.00 USD/EACH

Usually ships in 6 days.
RS232 to USB Cable
EW-11120-95

at $50.00 USD/EACH

Usually ships in 6 days.
Adam DU Software
EW-11120-96

at $95.00 USD/EACH

Usually ships in 6 days.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title