dummy
EW-11901-02
- These versatile scales with remote mount display are ideal for a wide variety of weighing tasks
- Battery and AC operation
- Splashproof keypad for use in wet environments
- Hold function lets you freeze the reading on the display
- Color-coded keypads with backlit display provide simple and quick operation
- Steel base offers stability for weighing tasks
- Removable stainless steel platform for easy cleaning
- RS-232 interface
- Remote-mounted display
What's Included:
AC power adapter
| Product Type |
Bench/Floor Industrial Scales |
| Calibration |
External |
| Capacity (kg) |
75 |
| Capacity (lbs) |
165 |
| Display dimensions |
8-3/4" x 1-3/4" x 3-3/4" (22 x 4.3 x 9.5 cm) |
| Platform size (L x W) |
12-1/4" x 12" (31.1 x 30.5 cm) |
| Readability (g) |
20 |
| Readability (lbs) |
0.05 |
| Linearity (g) |
±40 |
| Repeatability (g) |
±20 |
| Repeatability (lbs) |
±0.05 |
| Weighing units |
lb, kg, oz, lb:oz |
| Stabilization time |
2 seconds |
| Power (VAC) |
120 |
| Battery |
6 AA batteries |
| Output |
RS-232 |
| Brand |
Adam Equipment |
| Model |
CPWPLUS 75 |
at $395.00 USD/EACH
Usually ships in 10 days.
at $65.00 USD/PACKAGE
Usually ships in 10 days.
at $85.00 USD/EACH
Usually ships in 10 days.
at $335.00 USD/EACH
Usually ships in 6 days.
at $90.00 USD/PACKAGE
Usually ships in 6 days.
at $35.00 USD/EACH
Usually ships in 6 days.
at $50.00 USD/EACH
Usually ships in 6 days.
at $95.00 USD/EACH
Usually ships in 6 days.
at $43.00 USD/EACH
In stock.
at $140.00 USD/EACH
Usually ships in 7 days.
Technical Resources
Related technical articles (Roll over for summary)
Show All...
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334