Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Adam Digital Health Scale, MDW-300L, 600lb/300kg Capacity 230V

EW-11120-75
$485.00 USD/EACH

Usually ships in 6 days.
Qty

  • Fast results and simple operation for use in locker rooms, offices, homes and more.
  • Robust metal housing
  • Aluminum pillar
  • Anti-slip platform
  • Base has five built-in feet for added stability
  • Height measures up to 6.8 ft (210 cm)
  • Easy-to-use color coded keypad
  • Large sealed backlit display
  • Rechargeable battery and AC adapter included
  • Manual BMI function for body mass index reading (MDW-300L only)
  • Other features include overload protection, tare range, and hold function

What's Included:
AC power adapter and rechargeable battery
Product Type Health Scale
Auto shutoff Yes
Balance type digital scale
Calibration External
Capacity (kg) 300
Capacity (lbs) 660
Display Backlit LCD
Platform size (L x W) 14-1/2" x 10-3/4" (37.2 x 27.5 cm)
Readability (g) 50
Readability (lbs) 0.1
Linearity (g) ±100
Repeatability (g) ±100
Repeatability (lbs) ±0.2
Weighing units kg, lb
Power (VAC) 230
Battery rechargeable
Brand Adam Equipment
Model MDW-300L

Accessories
Qty/Price
Availability

at $395.00 USD/EACH

Usually ships in 10 days.

at $65.00 USD/PACKAGE

Usually ships in 10 days.

at $335.00 USD/EACH

Usually ships in 6 days.

at $90.00 USD/PACKAGE

Usually ships in 6 days.
RS232 cable
EW-11120-93

at $35.00 USD/EACH

Usually ships in 6 days.
RS232 to USB Cable
EW-11120-95

at $50.00 USD/EACH

Usually ships in 6 days.
Adam DU Software
EW-11120-96

at $95.00 USD/EACH

Usually ships in 6 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title