Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Adam High-Capacity Precision Toploading Balance, 20 Kg X 0.1 G

EW-11902-07
$2,295.00 USD/EACH

Usually ships in 14 days.
Qty

  • Improved response times and enhanced stability and features
  • GLP-compliant printouts via RS-232 connection
  • Digital filters compensate for vibration, drafts or temperature changes
  • Parts counting, check weighing, percent weighing, animal weighing
  • Below-balance weighing hook
  • Date and time stored in memory
  • Oversized backlit LCD
High-capacity toploading balances combine solid construction and simple operation. Capacities to 20kg with 0.1g readability and a metal die cast housing make these precision balances well-suited for rugged, heavy duty applications including parts counting, percent weighing, checkweighing and density calculation.
These balances feature multiple weighing modes including parts counting, check weighing, animal weighing, net/total formulation, liquid density, solid density and percentage weighing. An oversized backlit LCD with split segments and 1' high digits offers easy visibility. The capacity tracker graphically displays percentages and notifies you of any approaching overloads. All models feature an RS-232 port for configuration to a printer-providing GLP-complian
What's Included:
AC adapter with 6-ft cord, below-balance weighing hook, and lock-down Kensington type mounting point
Product Type Toploading Balances
Auto shutoff Yes
Calibration External
Capacity (g) 20000
Capacity (oz) 705
Housing dimensions 30 x 10.4 x 45 cm
Dimensions (" W) 11-3/4
Dimensions (" H) 4
Dimensions (" D) 17-4/5
Display LCD
Readability (g) 0.1
Linearity (g) ± 0.3
Repeatability (g) 0.15
Weighing units g, kg, ct, GN, N, lb, oz, lb:oz, custom
Stabilization time 2-3 seconds
Power (VAC) 115
Battery rechargeable
Output RS-232
Brand Adam Equipment
Model PGL20001

Accessories
Qty/Price
Availability

at $25.00 USD/EACH

Usually ships in 10 days.

at $395.00 USD/EACH

Usually ships in 10 days.

at $65.00 USD/PACKAGE

Usually ships in 10 days.

at $335.00 USD/EACH

Usually ships in 6 days.

at $90.00 USD/PACKAGE

Usually ships in 6 days.
RS232 cable
EW-11120-93

at $35.00 USD/EACH

Usually ships in 6 days.
RS232 to USB Cable
EW-11120-95

at $50.00 USD/EACH

Usually ships in 6 days.
Adam DU Software
EW-11120-96

at $95.00 USD/EACH

Usually ships in 6 days.
Related products
Qty/Price
Availability

at $43.00 USD/EACH
In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title