Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Adam Highland Portable Balance, 600g X .01g

EW-11712-17
$395.00 USD/EACH

  • Loaded with features for everyday weighing applications
  • Internal rechargeable battery for convenient portable operation
  • Standard draft shield offers greater weighing accuracy
  • Unique shape allows convenient stackable storage of multiple balances
Loaded with features that include multiple weighing units, RS232 and USB interfaces, rechargeable battery pack, capacity tracker, security lock-down port, and below-balance weighing hook for density and specific gravity applications. A standard removable draft shield eliminates wind disturbances outdoors or in drafty environments. Backlit display with large 1/2''-high digits offers a clear view of weighing results.
What's Included:
AC power adapter, internal rechargeable battery, and 4" H x 5" dia (10.2 x 12.7 cm) draft shield
Product Type Portable Balances
Auto shutoff Yes
Calibration Internal
Capacity (g) 600
Capacity (oz) 21.2
Housing dimensions 17.1 x 7.6 x 25.4 cm
Dimensions (" W) 6-3/4
Dimensions (" H) 3
Dimensions (" D) 10
Display LCD
Pan size (dia) 4-1/2" (11.4 cm)
Readability (g) 0.01
Linearity (g) ±0.02
Repeatability (g) ±0.01
Weighing units g, ct, lb, oz, d, gn, ozt, dwt, momme, taels (3), Newtons
Stabilization time 2-4 seconds
Power (VAC) 115
Battery rechargeable battery (included)
Draft shield (WxHxD) 130mm dia. X 100mm high
Stability Indicator Yes
Output RS-232
Brand Adam Equipment

Accessories
Qty/Price
Availability

at $395.00 USD/EACH

Usually ships in 10 days.

at $65.00 USD/PACKAGE

Usually ships in 10 days.

at $335.00 USD/EACH

Usually ships in 6 days.

at $90.00 USD/PACKAGE

Usually ships in 6 days.

at $20.00 USD/EACH

Usually ships in 6 days.
RS232 cable
EW-11120-93

at $35.00 USD/EACH

Usually ships in 6 days.
USB cable
EW-11120-94

at $35.00 USD/EACH

Usually ships in 6 days.
RS232 to USB Cable
EW-11120-95

at $50.00 USD/EACH

Usually ships in 6 days.
Adam DU Software
EW-11120-96

at $95.00 USD/EACH

Usually ships in 6 days.
Related products
Qty/Price
Availability

at $43.00 USD/EACH
In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title