Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Adam LBK Compact Industrial Bench Scale, 3 kg, 115VAC

EW-11711-41
$160.00 USD/EACH

Usually ships in 7 days.
Qty

  • Quick and easy weighing with a low profile, compact design
  • Large backlit display for quick reading of results
  • Rechargeable battery lasts up to 90 hours on a single charge
  • Generous stainless steel pan is removable for easy cleaning
  • Industrial strength housing designed for robust environments
These affordable bench scales simplify basic weighing tasks with a straightforward 5-button keypad and easy-to-navigate menu. Scales offer five weighing units and perform weighing, percentage weighing, and basic parts counting.
What's Included:
AC power adapter and 6V internal rechargeable battery
Product Type Compact Industrial Scales
Calibration External
Capacity (kg) 3
Capacity (lbs) 6.6
Housing dimensions 25.4 x 10.8 x 30.5 cm
Dimensions (" W) 10
Dimensions (" H) 4-1/4
Dimensions (" D) 12
Platform size (L x W) 10" x 7" (25 x 18 cm)
Readability (g) 0.5
Linearity (g) ±1
Repeatability (g) ±0.5
Weighing units g, kg, oz, lb, lbs:ozs
Weighing modes weighing parts counting, percent weighing
Power (VAC) 120
Battery internal rechargeable battery
Power 50/60 Hz
Brand Adam Equipment
Model LBK6A-115VAC

Accessories
Qty/Price
Availability

at $20.00 USD/EACH

Usually ships in 6 days.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title