Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Adam MXB Baby Scale, 44lb/20kg Capacity, 0.01lb/10g Readability ,115V

EW-11810-68
$90.00 USD/EACH

Usually ships in 6 days.
Qty

  • The MXB baby scale offers fast reliable weighing in a safe and secure cradle.
  • 3 Weighing units (g, lb, oz)
  • Display old function
  • Full range tare
  • Large easy to read LCD display
  • Simple 2 button operation
  • Solid 1 piece construction is lightweight and easy to clean
  • Easy grip carrying handles
  • Splashproof to protect from accidental spills
  • Lightweight and portable
  • External calibration
  • Powered by 2 - AA batteries (not included) or AC adapter (included)
  • Auto sleep / power down function to save battery life
The smooth contours help to divert spils and offer secure support. The simple operation makes learning and using the scale hassle free to let you perform quick and accuracte weighing.
What's Included:
AC adapter
Product Type Health Scale
Auto shutoff Yes
Calibration External
Capacity (g) 20000
Capacity (kg) 20
Capacity (lbs) 44
Dimensions (" W) 23.6
Dimensions (" H) 3.5
Dimensions (" D) 13.5
Display LCD
Platform dimensions 21" x 11"
Readability (g) 10
Readability (kg) 0.01
Readability (lbs) 0.01
Linearity (g) 20
Repeatability (g) 10
Weighing units kg, lb, lb:oz
Stabilization time 2 sec
Power (VAC) 115
Battery t Included
Low battery indicator Yes
Brand Adam Equipment
Model MXB Baby -115V

Accessories
Qty/Price
Availability

at $395.00 USD/EACH

Usually ships in 10 days.

at $65.00 USD/PACKAGE

Usually ships in 10 days.

at $335.00 USD/EACH

Usually ships in 6 days.

at $90.00 USD/PACKAGE

Usually ships in 6 days.
RS232 cable
EW-11120-93

at $35.00 USD/EACH

Usually ships in 6 days.
RS232 to USB Cable
EW-11120-95

at $50.00 USD/EACH

Usually ships in 6 days.
Adam DU Software
EW-11120-96

at $95.00 USD/EACH

Usually ships in 6 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title