dummy
EW-11702-60
Usually ships in 10 days.
Qty:
- Simple operation and unlimited data storage
- Effectively transfer data with the built-in USB and RS-232 interface ports
- Internal memory stores settings for commonly used procedures
- Three pre-programmed settings for heating sample, ramp up, step, and standard simplify operations
- Pan lifter allows safe removal of hot sample pans
- Large backlit display with dual text prompts simplify operation
- Security locking slot for Kensington™ type lock and cable prevents theft
Fast response time and easy-to-use functionality make the PMB ideal for a range of different applications. Just connect a USB memory stick and download results as they are taken. An automatic test setting function lets you quickly run multiple tests, internal memory lets you store a range of test procedures that can be recalled at a touch of a button to make setup and changing from one product to another simple. A soft closing door protects heating element, and auto test start setting begins analysis when lid closes. ShockProtect™ overload protection prevents damage to internal weighing components and offers continued performance and long-term usability.
What's Included:
Ten sample pans and a 5-ft (1.5m) power cord with US plug
| Product Type |
Moisture Balances |
| Calibration |
External |
| Capacity (g) |
50 |
| Capacity (oz) |
1.8 |
| Heater type |
Halogen |
| Housing dimensions |
7-1/4 x 9-3/4 x 14" (18.4 x 24.8 x 35.6 cm) |
| Pan size (dia) |
3-1/2" (8.9 cm) |
| Power (VAC) |
110 |
| Readability |
0.01 g |
| Repeatability |
±0.004 g |
| Temperature range (º C) (low) |
50 |
| Temperature range (º C) (high) |
160 |
| Timer (min) |
0 to 99 |
| Weighing units |
g, % moisture, % solids, ATRO % M (percent moisture/dry bases) ATRO % S (percent solids/dry bases) |
| Pan size (" Dia) |
3-1/2" (8.9 cm) |
| Output |
RS-232 and USB |
| Brand |
Adam Equipment |
at $395.00 USD/EACH
Usually ships in 10 days.
at $65.00 USD/PACKAGE
Usually ships in 10 days.
at $20.00 USD/EACH
Usually ships in 10 days.
at $335.00 USD/EACH
Usually ships in 6 days.
at $90.00 USD/PACKAGE
Usually ships in 6 days.
at $250.00 USD/EACH
In stock.
at $35.00 USD/EACH
Usually ships in 6 days.
at $35.00 USD/EACH
Usually ships in 6 days.
at $50.00 USD/EACH
Usually ships in 6 days.
at $95.00 USD/EACH
Usually ships in 6 days.
at $175.00 USD/PACKAGE
In stock.
at $140.00 USD/EACH
Usually ships in 7 days.
Technical Resources
Related technical articles (Roll over for summary)
Show All...
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334