Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Adam PMB Moisture Determination Balance, 50g X 1mg/0.01%, 220 VAC

EW-11702-61
$2,195.00 USD/EACH

Usually ships in 10 days.
Qty

  • Simple operation and unlimited data storage
  • Effectively transfer data with the built-in USB and RS-232 interface ports
  • Internal memory stores settings for commonly used procedures
  • Three pre-programmed settings for heating sample, ramp up, step, and standard simplify operations
  • Pan lifter allows safe removal of hot sample pans
  • Large backlit display with dual text prompts simplify operation
  • Security locking slot for Kensington™ type lock and cable prevents theft
Fast response time and easy-to-use functionality make the PMB ideal for a range of different applications. Just connect a USB memory stick and download results as they are taken. An automatic test setting function lets you quickly run multiple tests, internal memory lets you store a range of test procedures that can be recalled at a touch of a button to make setup and changing from one product to another simple. A soft closing door protects heating element, and auto test start setting begins analysis when lid closes. ShockProtect™ overload protection prevents damage to internal weighing components and offers continued performance and long-term usability.
What's Included:
Ten sample pans and a 5-ft (1.5m) power cord with US plug
Product Type Moisture Balances
Calibration External
Capacity (g) 50
Capacity (oz) 1.8
Heater type Halogen
Housing dimensions 7-1/4 x 9-3/4 x 14" (18.4 x 24.8 x 35.6 cm)
Pan size (dia) 3-1/2" (8.9 cm)
Power (VAC) 220
Readability 0.01 g
Repeatability ±0.004 g
Temperature range (º C) (low) 50
Temperature range (º C) (high) 160
Timer (min) 0 to 99
Weighing units g, % moisture, % solids, ATRO % M (percent moisture/dry bases) ATRO % S (percent solids/dry bases)
Pan size (" Dia) 3-1/2" (8.9 cm)
Output RS-232 and USB
Brand Adam Equipment

Accessories
Qty/Price
Availability

at $395.00 USD/EACH

Usually ships in 10 days.

at $65.00 USD/PACKAGE

Usually ships in 10 days.

at $20.00 USD/EACH

Usually ships in 10 days.

at $335.00 USD/EACH

Usually ships in 6 days.

at $90.00 USD/PACKAGE

Usually ships in 6 days.

at $250.00 USD/EACH

In stock.
RS232 cable
EW-11120-93

at $35.00 USD/EACH

Usually ships in 6 days.
USB cable
EW-11120-94

at $35.00 USD/EACH

Usually ships in 6 days.
RS232 to USB Cable
EW-11120-95

at $50.00 USD/EACH

Usually ships in 6 days.
Adam DU Software
EW-11120-96

at $95.00 USD/EACH

Usually ships in 6 days.
Related products
Qty/Price
Availability

at $175.00 USD/PACKAGE
In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title