Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Adam Ultrasonic Height and Digital Health Scale, MUW-300L, 600lb/300kg 115V

EW-11120-76
$995.00 USD/EACH

Usually ships in 6 days.
Qty

  • Fast results and simple operation for use in locker rooms, offices, homes and more.
  • Robust metal housing
  • Aluminum pillar
  • Anti-slip platform
  • Base has five built-in feet for added stability
  • Height measures up to 6.8 ft (210 cm)
  • Height measurements are taken using ultrasonic technology
  • Data can be outputted to a computer or printer through the RS232 interface
  • Large sealed backlit display
  • Rechargeable battery and AC adapter included
  • Automated BMI function for body mass index reading
  • Other features include; overload protection, tare range, hold function and security locking point

What's Included:
AC power adapter and rechargeable battery
Product Type Health Scale
Auto shutoff Yes
Balance type digital/ultrasonic height scale
Calibration External
Capacity (kg) 300
Capacity (lbs) 660
Display backlit LCD
Readability (g) 50
Readability (lbs) 0.1
Linearity (g) ±100
Repeatability (g) ±100
Repeatability (lbs) ±0.2
Weighing units kg, lb
Power (VAC) 115
Battery rechargeable
Low battery indicator Yes
Brand Adam Equipment
Model MUW-250L

Accessories
Qty/Price
Availability

at $395.00 USD/EACH

Usually ships in 10 days.

at $65.00 USD/PACKAGE

Usually ships in 10 days.

at $335.00 USD/EACH

Usually ships in 6 days.

at $90.00 USD/PACKAGE

Usually ships in 6 days.
RS232 cable
EW-11120-93

at $35.00 USD/EACH

Usually ships in 6 days.
RS232 to USB Cable
EW-11120-95

at $50.00 USD/EACH

Usually ships in 6 days.
Adam DU Software
EW-11120-96

at $95.00 USD/EACH

Usually ships in 6 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title