Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Adam WBW Portion Control Washdown Scale, 5A, With 5lb/2000g Capacity And 0.0005lb/0.2g Readability

EW-11711-93
$295.00 USD/EACH

Usually ships in 7 days.
Qty

  • Designed for wash down applications found in food-related industries
  • IP65 rated housing and corrosion-resistant stainless steel pan
  • Colored LED check limit indicators speed the process
  • Backlit LCD with capacity tracker shows remaining capacity available
  • Weighs in grams, kilograms, pounds, ounces, and pounds and ounces
  • Rechargable battery and AC adapter included
  • Low battery indicator
  • Auto power-off function reduce power consumption
  • Advanced overload protection helps prevent internal damage
The WBW scales features an IP65 rated washdown housing with a large stainless steel weighing pan ideal for food preparation and processing facilities. Checkweighing is made fast and simple with built-in color indicators that tell the user if the load is above, below or at the desired limit.
What's Included:
Rechargeable battery and AC adapter
Product Type Portion Control Balances
Accuracy 0.2 g
Auto shutoff Yes
Calibration External
Capacity (kg) 2
Capacity (lbs) 5
Housing dimensions 26.7 x 15.2 x 26.6 cm
Dimensions (" W) 10-1/2
Dimensions (" H) 6
Dimensions (" D) 9
Display LCD
Pan size (L x W) 8-7/8" x 6-3/4" (22.6 x 17.2 cm)
Readability (g) 0.2
Readability (lbs) 0.0005
Linearity (g) ±0.4
Repeatability (g) ±0.2
Repeatability (lbs) 0.0005
Weighing units g, kg, lb, oz, lb:oz
Stabilization time 2 seconds
Power (VAC) 115
Battery rechargeable (included)
Brand Adam Equipment

Accessories
Qty/Price
Availability

at $20.00 USD/EACH

Usually ships in 6 days.

at $160.00 USD/PACKAGE

Usually ships in 6 days.

at $280.00 USD/PACKAGE

Usually ships in 6 days.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title