Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Adam WBZ 30a-KG Price Computing Scale, 15kg Capacity, 5g Readability ,220V

EW-11810-45
$355.00 USD/EACH

Usually ships in 6 days.
Qty

  • The Adam Equipment WBZ wash down approved retail scales are ideal for food preparation, packaging plants, agricultural facilities, and other retail applications.
  • IP66 rated for wash down
  • Large backlit LCD on both front and back panels
  • Displays weight, unit price, and total price
  • Price displayed in multiple currency
  • Rechargeable battery; up to 90 hours operation
  • Auto sleep / power down function to save battery life
  • Stainless steel pan
  • Full color coded, sealed keypad with numeric entry
  • Level indicator with adjustable levelling feet
  • Non-slip adjustable levelling feet
  • Full range tare
  • Precision load cell technology
  • Low battery indication
  • Lightweight and portable
  • Large stainless steel pan
  • Zero Tracking
  • Simple user-friendly operation
  • Tare function
The WBZ scales feature an IP66 rated wash down housing with a large stainless steel weighing pan. The larger backlit display shows weight, price per unit, and an easy to read extra large total cost display. They operate with an AC adapter or rechargeable battery pack for portability; both are included.
What's Included:
Internal rechargeable battery pack and AC adapter.
Product Type Price Computing Scales
Auto shutoff Yes
Calibration External
Capacity (g) 15000
Capacity (kg) 15
Dimensions (" W) 10
Dimensions (" H) 6
Dimensions (" D) 9
Display Backlit LCD
Platform dimensions 8.3" x 6.8"
Readability (g) 5
Readability (kg) 0.005
Linearity (g) 10
Repeatability (g) 5
Weighing units lb, kg
Stabilization time 2 sec
Power (VAC) 220
Battery Rechargeable
Low battery indicator Yes
RS-232 interface Yes
Brand Adam Equipment
Model WBZ 30a-KG -220V





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title