Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Adhesive Floor Mat, 36" x 46", Clear on White, 60-layer mats, 4 mats/case

EW-09411-26
$237.00 USD/CASE

  • Adhesive-coated mats capture dirt and dust so you don't track it into the cleanroom
Adhesive-coated polyethylene surfaces remove dirt from shoes and cart wheels. When the top layer is dirty, simply peel off to expose a fresh surface.
Product Type Floor Mats
Size 36 in x 46 in
Color White
Material Polyethylene
Quantity 240 sheets/box (4 mats with 60 sheets per mat)





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title