Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Advanced Variable-Speed DC Motor Drive, for 1/4 to 2 hp motors

EW-70100-00
$689.00 USD/EACH

Usually ships in 4 days.
Qty

  • Vary the speed of your DC motor with these controllers
Advanced controller features three control modes-manual, remote, and proportional remote. It accepts 0 to 10 VDC or 4 to 20 mA analog input and adjusts speed of 1/4- to 2-hp motors without additional resistors or other modifications. The NEMA 4/12 (IP 52/56) housing allows safe operation in damp, dusty work areas.
What's included: heat sink for thermal verload protection
Product Type DC motor controllers
hp 1/4 to 1 hp @ 115 VAC
1/2 to 2 hp @ 230 VAC
Power 115/230 VAC
Dimensions 6-7/8"W x 8-3/16"H x 4-1/2"D





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title