Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Advantec Polypropylene Filter Holder for 47-mm membranes

EW-06623-22
$58.00 USD/EACH

    Use these polypropylene (PP) holders for ultracleaning and sterilizing liquids under pressure, or for aseptic sampling of liquids and gases. Maximum operating temperature (liquids) is 176°F (80°C).

    Holders feature PP dual support screens and silicone O-rings. Dual support screens allow for flow in both directions. Assemble holders quickly and efficiently without membrane tears with the specially designed inlet cap and exterior lock.
    Maximum operating pressure is 71 psi (4.8 bar). The 47-mm holder features a 1/4" NPT(M) on the inlet and outlet. Also has a female luer-slip fitting included. Autoclavable.
    Product Type Polypropylene Filter Holders
    Material Polypropylene
    Filtration area 3.5 cm2
    Filter size (mm) 47
    Inlet connection 0.25 in NPT(M), female luer slip
    Outlet connections 0.25 in NPT(M), female luer slip
    Overall diameter 50 mm (2.0 in)
    Overall length 65 mm (2.6")
    Body material Polypropylene
    O-ring Silicone
    Brand Advantec

    Accessories
    Qty/Price
    Availability

    at $26.50 USD/PACKAGE

    Usually ships in 4 days.




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title