Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Air Admiral diaphragm vacuum/pressure pump, 0.37 cfm, 115 VAC

EW-79202-00
$320.00 USD/EACH

  • Compact size and integral handle make pump easily transportable.
  • Economical pump serves as pressure or vacuum source with an excellent price to performance ratio.
  • Low-friction piston runs cool and quiet for a long service life with a consistent performance.
  • Compact size and integral handle make pump easily transportable.
This pump is designed for portability and versatility with a tough, lightweight plastic housing and integral carrying handle. The long-wearing motor delivers performance characteristics suitable for a wide range of applications. Note: Do not pump liquids or immerse pump. Avoid organic, basic, and acidic vapors.
Vacuum/pressure pump is available with standard 115 or 230 VAC motor; 115 VAC model includes a 6-ft cord with U.S. plug; 230 VAC model includes 6-ft cord with European plug. Pump features a convenient cord storage compartment in its base.

Air Admiral Vacuum Station provides you with the portability of the standard Air Admiral but with enhanced features of a vacuum gauge to measure the level of the system, regulator valve to adjust the vacuum level, and a ca
What's Included:
6-ft cord with plug.
Max vacuum 20" Hg
Free-air capacity 0.37 cfm (10.5 L/min)
Port size 1/4" hose barb vacuum and pressure
Max temperature 104°F (40°C)
Motor type 1/25 hp, shaded pole
Duty cycle continuous
Wetted parts glass-filled polyester piston cup retainer and head, RYTON® cylinder sleeve, valves of VITON® fluoroelastomer, PTFE piston cup, silicone tubing, DELRIN® fittings
Dimensions 7-5/8"L x 4-1/2"W x 7-1/2"H
Amps 1.6
Power 115 VAC, 60 Hz
Brand Admiral
Manufacturer number 5410-115V (79202-00)

Accessories
Qty/Price
Availability

at $935.00 USD/EACH

In stock.

at $2,320.00 USD/EACH

Usually ships in 4 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title