Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Air Flow Monitor for Fume Hoods, 0 to 1000 fpm Airflow Monitor

EW-33556-60
$569.00 USD/EACH

  • Reliable, durable sensor element
  • Simple field calibration
  • Multiple alarms—audible, visual, and relay
Monitors maintain accurate response even when using low-flow hood conditions. Alarms activate based on sustained low-flow condition. Use pushbuttons to set alarm and perform easy two-point calibration. Monitors will also indicate high sash condition (requires proximity switch, not included) with configurable time delay. Record hood performance using RS-232 connection to computer.

Model 33556-50 features a horn alarm with green and red LED indicators. The graphic display model 33556-60 comes with an external velocity meter and shows current velocity in fpm with bar graph depiction of recent hood airflow performance; calibration instructions appear on screen. Choose model 33556-70 for its extra wide measurement range. It includes a remote velocity probe which can be installed in your ductwork for use with biosafety cabinets.
What's Included:
low voltage transformer and mounting bracket for surface mount. Call our Application Specialists if a flush mount requiring a 2" x 3" (5.1 x 7.6 cm) opening is preferred.
Product Type Fume Hood Accessories
Power (VAC) 120
Power (Hz) 60
Brand TEL UK





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title