Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Air eliminator; 1" NPT(F) x 3/8" NPT(F)

EW-07600-94
$176.00 USD/EACH

Usually ships in 7 days.
Qty

  • Improve the circulation of pressurized liquids by eliminating air and other non-condensable gases
  • Mount at high points to provide immediate removal of air and gases
  • EPDM seals ensure positive shut-off
  • Cast-iron body with stainless steel internal components—can be serviced without disturbing the inlet piping connection
Typical applications: Use for both hot and cold liquid services
  • Cold water lines
  • Suction lines to pumps
  • Mixing tanks
  • Condensate return lines
  • Cool water lines on air compressors
  • Water storage tanks
Product Type Steam Handling fittings
Material Cast iron
Max temperature (º F) 450
Max temperature (º C) 232
Brand Spirax Sarco
Model 13WS 1 in 69844 
Manufacturer number 13WS 1" 69844 

Accessories
Qty/Price
Availability

at $16.00 USD/EACH

In stock.




 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title