Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Air-operated Diaphragm Pump, FDA-compliant, 45 Max GPM, 1-1/2" Tri-clamp, PTFE

EW-74440-55
$2,169.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Complies for applications in food processing, pharmaceutical, and cosmetic applications.
  • Handle abrasive and shear-sensitive materials
  • Self-priming up to 24 ft of water
  • Deadhead against closed discharge without damage
Air distribution system can be serviced external to the pump allowing for true in-line maintenance. The air valve is guaranteed not to stall.

USDA AODD's wetted materials are electropolished 316 and 302/304 stainless steel. Non-wetted materials are electroless nickel-plated aluminum and polypropylene. FDA AODD's wetted materials are FDA-compliant stainless steel. All models pumps are fitted with white food-grade nitrile elastomers.
Product Type Air-Powered Diaphragm Pumps
Wetted materials Stainless steel body, PTFE/food-grade nitrile diaphragms, check valves, & valve seats
Port size 1-1/2" Tri-Clamp
Max flow rate (LPM) 170.3
Max viscosity (cp) 11,000
Max pressure 100 psi
Min temperature (º C) -23
Max temperature (º C) 88
Min temperature (º F) -10
Max temperature (º F) 190
Run dry Yes
Suction lift (wet) 24 ft
Air inlet (SCFM) 5 to 45 scfm
Air inlet (connection) 3/4" NPT(F)
Air inlet (max psi) 100
Duty cycle Continuous
Dimensions 10-1/4"L x 10-3/8"W x 13"H
Brand Warren Rupp
Manufacturer number T1FB1SASWTS600
Model T1FB1SASWTS000





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title