Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Air-operated Diaphragm Pump, USDA-Certified, 1-1/2"

EW-74440-00
$5,166.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Complies for applications in food processing, pharmaceutical, and cosmetic applications.
  • Handle abrasive and shear-sensitive materials
  • Self-priming up to 24 ft of water
  • Deadhead against closed discharge without damage
Air distribution system can be serviced external to the pump allowing for true in-line maintenance. The air valve is guaranteed not to stall.

USDA AODD's wetted materials are electropolished 316 and 302/304 stainless steel. Non-wetted materials are electroless nickel-plated aluminum and polypropylene. FDA AODD's wetted materials are FDA-compliant stainless steel. All models pumps are fitted with white food-grade nitrile elastomers.
Product Type Air-Powered Diaphragm Pumps
Wetted materials Stainless steel body, food-grade nitrile diaphragm
Port size 1-1/2" Tri-Clamp
Max flow rate (LPM) 204.4
Max viscosity (cp) 11,000
Max pressure 230 psi
Min temperature (º C) -23
Max temperature (º C) 88
Min temperature (º F) -10
Max temperature (º F) 190
Run dry Yes
Suction lift (wet) 24 ft
Air inlet (SCFM) 10 to 65 scfm
Air inlet (connection) 3/4" NPT(F)
Air inlet (max psi) 100
Duty cycle Continuous
Dimensions 15-11/16"L x 10-11/16"W x 17-7/16"H
Brand Warren Rupp
Manufacturer number SSB1-TF3SS
Model SSB1-TF3SS





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title