Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Alcohol lamp

EW-36300-20
$43.00 USD/EACH

Usually ships in 7 days or sooner.
Qty

  • Safe and durable lamp with compact design
Alcohol lamp is ideal for laboratories where there is no gas source. It is made of nickel-plated brass. Wicks are 6" to 7" high. Optional two-way lamp stand .The distance from the lamp stand to sample is 4" or 5", depending on orientation of stand. Lamp includes snuffer cap and one extra wick.
Product Type Burner
Gas type Alcohol
Brand Boekel

Accessories
Qty/Price
Availability

at $11.50 USD/PACKAGE

Usually ships in 4 days.
Two-way lamp stand
EW-36300-26

at $19.50 USD/EACH

Usually ships in 13 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title