Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

All-Plastic Quick Disconnect Hose Barb Coupling Body with Lock; PS, 3/8" Tube ID, 5/pack

EW-31311-27
$59.00 USD/PACKAGE

quantity discounts Quantity Discounts
Order Discount Price
[X]
10 10% $53.10/PACKAGE
50 15% $50.15/PACKAGE
100 20% $47.20/PACKAGE

  • Acetal fittings are ideal for use with corrosive fluids
  • Polycarbonate and polysulfone material meet USP Class VI requirements
Simply press the thumb latch to disconnect coupling halves. Polycarbonate and polysulfone materials meet USP Class VI requirements and pass all physicochemical, cytotoxicity, leachables, and extractables tests. Order complete couplings or separate bodies and inserts from the table below. 10 fittings/pk.*
Discounts: Save 10% on 10-49 packs, 15% on 50-99 packs, and 20% on 100 packs or more.
Product Type Plastic Quick-Disconnects
Temp range -40 to 300°F (-40 to 148°C)
Tubing ID (in.) 0.375
Sterilization Autoclave, ETO, or gamma
Material Polysulfone
Quantity 5
Tubing ID 3/8"
Brand Colder
Manufacturer number MPCK17006T39
Model MPCK17006T39





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title