dummy
EW-75102-00
Call 1-888-358-4705 for availability.
Qty:
- No metal wetted parts permit use with corrosive liquids
- All models feature factory-set pressure limits to protect pumps from damagepumping stops when high limit is reached, resumes when pressure decreases to low setting.
Multi-chambered pump offers efficient transfer of mild acids, bases, and light oils. Thermal overload protected, permanent-magnet motor. Pump includes 6-ft power cord with three-prong plug. Order replacement diaphragms or valve kits under accessories.
| Product Type |
Diaphragm Pumps |
| Wetted materials |
Polypropylene body, Santoprene® diaphragm, nitrile valves |
| Pressure (min) |
20 psi |
| Port size |
1/2" hose barb |
| Max flow rate (LPM) |
13.2 |
| Max viscosity (cp) |
250 |
| Max pressure |
40 psi |
| Max temperature (º C) |
79 |
| Max temperature (º F) |
175 |
| Run dry |
Yes |
| Suction lift (dry) |
10 ft |
| Self-priming |
up to 6 ft |
| Particulates |
1 mm max |
| Power (Amps) |
1.8 |
| Power (VAC) |
115 |
| Duty cycle |
Continuous |
| Motor type |
TEFC |
| Dimensions |
11-5/16"L x 5-7/16"W x 5-5/8"H |
at $16.75 USD/EACH
Usually ships in 10 days.
at $44.50 USD/EACH
Call 1-888-358-4705 for availability.
Technical Resources
Related technical articles (Roll over for summary)
Show All...
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334