Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

All-plastic, multi-position double-diaphragm pump, polypropylene body/Santoprene diaphragm, 1.85 GPM, 115 VAC

EW-75000-00
$174.00 USD/EACH

  • No metal wetted parts permit use with corrosive liquids
  • All models feature factory-set pressure limits to protect pumps from damage—pumping stops when high limit is reached, resumes when pressure decreases to low setting.
Pump head rotates and mounts in 90° increments—position ports in one of four orientations to simplify installation. Model 75000-20 has a four-chamber design for higher flow rates and smoother flow. Pumps for 115 VAC operation include 6-ft power cord with three-prong plug. Order optional inlet filter under accessories to filter particulates.
Product Type Diaphragm Pumps
Wetted materials Polypropylene body, Santoprene® diaphragm & valves
Pressure (min) 40 psi
Port size 3/8" NPT(F)
Max flow rate (LPM) 7
Max viscosity (cp) light
Max pressure 60 psi
Max temperature (º C) 71
Max temperature (º F) 160
Run dry Yes
Suction lift (dry) 6 ft
Self-priming up to 6 ft
Particulates 50 µ max
Power (Amps) 0.55
Power (VAC) 115
Duty cycle Intermittent
Motor type TENV
Dimensions 7-1/4"L x 4"W x 3-3/4"H

Accessories
Qty/Price
Availability

at $20.50 USD/EACH

Call 1-888-358-4705 for availability.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title