Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Alnor Low Flow Balometer Capture Hood

EW-10550-22
$1,635.00 USD/EACH

  • Analog bar graph monitors air trends simultaneously with a digital display
  • Ideal for light commercial ventilation measurements
This digital balometer features a 24” x 24” hood opening to fit over standard-sized grilles and diffusers located on ceilings, walls or floors. The hood channels airflow through the base to directly measure air volume (CFM). Weighing less than six pounds, the balometer allows for single operator use and access into tight spaces.
Fast response LCD features an analog bar graph for monitoring airflow changes and displays digital readout. Measure air volume with or without hood connected to the balometer.
What’s included: NIST-traceable calibration certificate, and four C batteries.
Product Type Balometer
Range Supply and Exhaust:
10 to 500 ft3/min
17 to 850 m3/hr
4.7 to 236 L/s
Resolution Supply and Exhaust:
1 ft3/min
1 m3/hr
4 L/s
Accuracy Supply and Exhaust:
±3% of reading + (5 ft3/min, 8.5 m3/hr, 2.4 L/s)
Display 3 1/2-digit, 0.44"H, 26 segment analog display
Dimensions Base: 13" dia
Total height: 34 1/2"
Brand Alnor
Model G200D
Power four C batteries (included)

Accessories
Qty/Price
Availability

at $12.55 USD/PACKAGE of 4

In stock.
Calibrations
Qty/Price
Availability

at $425.00 USD/EACH
Usually ships in 8 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title