Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Aluminum Crimpled-Walled Dishes with Tab, 43mm Dia x 1/2" D, 1 gr., 20 ml Capacity, 1000/cs

SI-01017-51
$93.00 USD/CASE of 1000

  • Crimpled walled with side finger tab handle
  • Disposable
  • Crimpled-walled dishes with tab
Crimped sides for rigidity, sturdy gauge for heavy duty use. Large tab for sample numbers, flat bottom to improve sample handling, sides are angled for easy seperation. No oil residue, no vinyl coating to create contamination problems. Smooth bottom and may be used in a wide variety of applications including weighing, moisture testing, wastewater analysis, chemical, and pharmaceutical.
Product Type Weighing Dish
Capacity (mL) 20
Material aluminum
Quantity 1000/cs
Dimensions 2" dia x 1/2" D (5.1 x 1.3 cm)
Manufacturer number D43-100
Model 43 mm

Related products
Qty/Price
Availability

at $43.00 USD/EACH
In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title