Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Aluminum Pan Liners, 3.3gr, 127mm i.d.(5") x 3/16" depth, 1000/cs

EW-01018-22
$171.50 USD/CASE of 1000

quantity discounts Quantity Discounts
Order Discount Price
[X]
10 10% $154.35/CASE of 1000
20 15% $145.78/CASE of 1000
40 20% $137.20/CASE of 1000

  • Designed for moisture determination balances
  • Disposable
Weighing Pan, oil-free, ideal for general purpose weighing and dispensing. Compatible with both open and enclosed balances. Slightly tapered for stacking.
Product Type Aluminum Pan Liner
Material aluminum
Quantity 1000/cs
Use with Ohaus balances
Dimensions 4-3/4" dia x 3/16" D (12.1 x 0.5 cm)

Related products
Qty/Price
Availability

at $43.00 USD/EACH
In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title