Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Aluminum Pan Liners, 3.3gr, 127mm i.d.(5") x 3/16" depth, 100/pk

EW-01018-21
$23.00 USD/PACKAGE

quantity discounts Quantity Discounts
Order Discount Price
[X]
20 10% $20.70/PACKAGE
40 15% $19.55/PACKAGE
80 20% $18.40/PACKAGE

  • Designed for moisture determination balances
  • Disposable
Weighing Pan, oil-free, ideal for general purpose weighing and dispensing. Compatible with both open and enclosed balances. Slightly tapered for stacking.
Product Type Accessory
Material aluminum
Quantity 100/pk
Dimensions 4-3/4" dia x 3/16" D (12.1 x 0.5 cm)

Related products
Qty/Price
Availability

at $43.00 USD/EACH
In stock.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title