Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Analog interval timer, 60 minutes, 120 VAC

Item# EW-08620-00

$185.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


  • Set time simply by turning the hands—no programming necessary
Timers feature an 8" dial with large numerals to measure elapsed time, and an inner circle of small numerals that you can use as a stopclock. Two grounded outlets provide automatic switching of external appliances. One outlet switches off at zero; set the other to switch either on or off at zero. Total control capability is 750 watts. Timers also feature a switch-operated buzzer alarm with volume control. Housing is constructed of durable polycarbonate. Not suitable for inductive loads.5-ft (1.5-m) cord with 3-prong plug.
Timing capacity 60 min
Product Type Timer/Controllers
Display 6.5 in dial
Alarm variable volume continuous buzzer
Resolution 1 sec
Power 120 VAC 50/60 Hz
Control output two receptacles, 750 watts total
Dimensions 7.75 in W x 7.75 in H x 3 in D
Accuracy ±0.015% of max setting
Qty/ea 1

Calibrations
Qty/Price
Availability

at $55.00 USD/EACH
Usually ships in 4 days.




Technical Resources
Virtual Catalog (PDFs)
  • Catalog - Spanish
  • Catalog - English
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    4 Questions | 4 Answers
    Displaying questions 1-4
    • Q:

      If I interupt power to this unit, does it continue where it left off when power returns?
      Asked on 4/4/2011 by steve from colorado springs, co

      1 answer

      • Staff Reviewer

        A:

        This unit would need to be reset if the power goes out. When this timer loses power it stops, and it does not resume when it comes back.

        Answered on 4/6/2011 by Jen from Technical Support
    • Q:

      Does this allow you to set the alarm to go off at intervals of say 10-15 mins?
      Asked on 3/9/2011 by Salmonface from Scotland

      1 answer

      • Staff Reviewer

        A:

        An alarm ,00127YG, can be purchased separately and plugs directly into the timer so you may set it to go off at different times. The time intervals can be set up to 1 hour in duration, with minute and second resolution.

        Answered on 3/21/2011 by Jen from Technical Support
    • Q:

      Is this an interval timer meaning that it turns on and off continuously every X sec interval?
      Asked on 12/29/2010 by Anonymous

      1 answer

      • STAFF EXPERT

        A:

        This timer will not continuously turn on and off. It provides 2 controlled outlets; one will turn off when the timer hits 0 and the other will either turn on or off (it is your choice) after a specific amount of time has passed. These will not automatically reset or repeat this function.

        Answered on 12/30/2010 by Josh from Technical Support
    • Q:

      How many amps will this timer handle?
      Asked on 6/23/2010 by Ron Ahrens from Murray Equipment Inc

      1 answer

      • STAFF EXPERT

        A:

        The control output is 750W, or 6.25A @ 120VAC.

        Answered on 6/24/2010 by David from Tech Support
    Displaying questions 1-4

    Do you have a question about this product? 

    Product Reviews

    REVIEW SNAPSHOT®

    by PowerReviews
    Analog interval timer, 60 minutes, 120 VAC
     
    4.0

    (based on 4 reviews)

    75%

    of respondents would recommend this to a friend.

    Pros

    • Accurate (3)

    Cons

      Best Uses

      • In the field (3)
      • In the lab (3)
        • Reviewer Profile:
        • Lab assistant (3)

      Reviewed by 4 customers

      Sort by

      Displaying reviews 1-4

      Back to top

       
      1.0

      Not a good product

      By Paulie

      from Charlotte NC

      About Me Academic/Professional Researcher

      Verified Reviewer

      Pros

        Cons

        • Doesn't Work Properly
        • Inaccurate

        Best Uses

          Comments about Analog interval timer, 60 minutes, 120 VAC:

          This product is not as described as far as accuracy at all in fact it was off up to 35 seconds at any given time.
          Matertilas used just wont get the job done.

           
          5.0

          I would buy this product again and again

          By Davy

          from Hermiston, Oregon

          About Me Lab Assistant

          Pros

          • Accurate
          • Durable
          • Easy To Use
          • Well Calibrated
          • Works Properly

          Cons

            Best Uses

            • In The Field
            • In The Lab
            • Research

            Comments about Analog interval timer, 60 minutes, 120 VAC:

            I have used this product for 35+ years and have never had a problem. I would recommend them to anyone who needs a timer. GREAT ITEM

             
            5.0

            WOULD RECOMMEND THIS TO OTHERS

            By DAVI

            from HERMISTON, OREGON

            About Me Lab Assistant

            Verified Reviewer

            Pros

            • Accurate
            • BEST THERE IS
            • Durable
            • Easy To Use
            • Well Calibrated
            • Works Properly

            Cons

              Best Uses

              • In The Field
              • In The Lab
              • Research

              Comments about Analog interval timer, 60 minutes, 120 VAC:

              WE USE THIS TIMER TO TIME THE SAMPLE OF FRENCH FRIES WE ARE FRYING. IT NEVER LETS US DOWN AND WORKS GREAT.

              (1 of 1 customers found this review helpful)

               
              5.0

              I would buy this product again

              By Tran

              from La Mirada

              About Me Lab Assistant

              Verified Buyer

              Pros

              • Accurate

              Cons

                Best Uses

                • In The Field
                • In The Lab

                Comments about Analog interval timer, 60 minutes, 120 VAC:

                It's acurate and durable. Alarm is loud

                Displaying reviews 1-4

                Back to top

                Customers Who Bought This Item Also Bought