dummy
EW-04305-00
Call 1-888-358-4705 for availability.
Qty:
- Hands-free grinding of small samples
- Grind pharmaceuticals, seeds, frozen tissue, pigment blends, and rocks
- Two-position rocker switch allows either pulse or continuous operation
Rugged polycarbonate mill with 304 stainless steel blade rapidly grinds small samples using a 1/5-hp motor. Grinding chamber disassembles to allow complete sample recovery and cleaning. Resettable circuit breaker protects the motor if the sample jams the blade. A built-in switch prevents operation unless all parts are completely assembledlight on the rocker switch indicates when unit is ready for use.
What's Included:
stainless steel blade and 6-ft cord with a three-prong plug.
| Product Type |
Analytical Mills |
| Speed |
12,000 rpm |
| Motor |
0.2 hp |
| Sample Capacity |
20 to 50 mL |
| Final Particle Size |
43 µm |
| Power (Hz) |
60 |
| Dimensions |
12 in L x 10.25 in W x 6.25 in H |
| Power |
110 VAC, 60 Hz |
| Power (VAC) |
110 |
at $87.00 USD/EACH
Usually ships in 10 days.
at $22.50 USD/EACH
Usually ships in 10 days.
Technical Resources
Related technical articles (Roll over for summary)
Show All...
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334