Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Anemometer Kit with Temperature Measurement

EW-00259-52
$795.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Industrial grade instrument
  • Rugged 2.75 inch diameter metal probe
  • Air Speed display in ft/min or m/s
  • Min / Max capture
  • Data Hold and Auto Power Off
  • Variety of sample rates for flow averaging
  • Large display with Backlight
  • One-year warranty
Pacer’s Premier Series of Rotating Vane Anemometers offers robust metal probes, easy to use instruments, and highly accurate measurements down to ultra-low flow rates. Models are available for automatically calculating volumetric flow rates or for measuring both Air Velocity and Temperature. Choose from many popular options such as Analog Voltage output and USB data output. Applications include HVAC, industrial process control, cleanroom monitoring, laboratory, research, and aerospace development.
DA410 Additional Features
Automatic Volume Flow Rate Calculation
Duct sizes are stored in memory for frequent use
Display in ft3/min (CFM) or m3/hr (CMH)
DA420 Additional Features
RTD sensor built into the probe
Temperature display in degF or degC

What's Included:
Hard carrying case, 3 alkaline batteries, set of three rigid extension rods with handle,
flexible extension rod, operation manual, 2.75 inch rotating vane probe and 5 foot probe cable.
Product Type Vane Anemometer
Range 40 to 7800 ft/min (02 to 40 m/s)
Accuracy ±1.0% of reading ±1 digit
Temp range -4 to 212°F (-20 to 100° C)
Temp resolution 0.1°F (0.1°C)
Temp accuracy ±0.3°C + 0.2% of reading in °C
Display 0.5" LCD, 4 digits, with LED backlight
Battery life Approx. 150 hours
Dimensions 3.25"W x 6.25"H x 1.5"D (83 x 159 x 38mm)
Model 10201
Power 3 AA Alkaline Batteries
Manufacturer number 10201

Calibrations
Qty/Price
Availability

at $225.00 USD/EACH
Usually ships in 13 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title