Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Aquamax Total Acid Number (TAN) Titrator

EW-94100-35
$6,150.25 USD/EACH

Usually ships in 7 days.
Qty

  • Conforms to ASTM D664 for determination of acidic constituents in petroleum products, lubricants and transformer insulating oils
  • Three pre-programmed methods for TAN content simplifies setup
  • Datalogger automatically stores up to 55 analysis results for easy recall
  • High precision syringe provides superior dispensing resolution
The Aquamax TAN Titrator is designed for the determination of acidic constituents in petroleum products, lubricants, and transformer insulating oils and conforms to ASTM D664. Titrator is easy-to-operate. Simply calibrate, run a blank, select the correct pre-programmed TAN analysis, and the titrator performs the analysis. Intuitive function guide display walks you through operation. Results are displayed on screen in units of KOH/g and are also stored via internal datalogger.

Flexible data management options allow for export of readings to a PC or printer. TiCOM software (order separately) allows viewing and printing of sample input, blank, and titration measurement data. Reports on data can be generated directly and exported to Excel or Access. Optional thermal printer accessory allows for the printing of results data. Order separately.

What's Included:
10-mL high accuracy glass syringe, burette inlet and outlet tubes, filter cartridge, support with magnetic stirrer, two conical adapters, two support hole caps, three 250-mL titration vessels, indicator electrode, reference electrode, two electrode cables, 50-mL calibration vessel, 250-mL bottle of electrode fill solution, pack of ten O-rings, and universal power adapter.
Product Type Acid-Base/Alkalinity Titrators
Resolution 1/40000 of syringe volume
Dispensing accuracy ±0.2% for volumes higher than 10% of syringe
Display LCD
Dimensions 5.125 in x 6-5/16 in x 11.8125 in (13.0 x 16.0 x 30.0 cm)
Power (VAC) 90 to 164
CE Compliance Yes
Output RS-232
Power (Hz) 47 to 63 Hz
Brand Aquamax
Manufacturer number 92000

Accessories
Qty/Price
Availability

at $421.00 USD/EACH

Call 1-888-358-4705 for availability.

at $294.75 USD/PACKAGE

Call 1-888-358-4705 for availability.

at $557.75 USD/EACH

Call 1-888-358-4705 for availability.

at $557.75 USD/EACH

Call 1-888-358-4705 for availability.
Thermal Printer
EW-94100-71

at $1,019.75 USD/EACH

Call 1-888-358-4705 for availability.
TiCom Software Kit
EW-94100-79

at $1,877.50 USD/EACH

Call 1-888-358-4705 for availability.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title